Multiple MCSTL142SOLREDWGFA250CL Type FPLP, Alum Flex, 14-2 Solid, Red

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL142SOLREDWGFA250CL
  • Rexel Part Number:

    131465
  • UPC:

    03288607068

Fire Alarm Cable - Armored, Type FPLP, Aluminum Flex, 14 AWG, 2 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 250 Foot Coil

$ 685.76 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTL142SOLREDWGFA250CL

Rexel Part # 131465

UPC 03288607068

UNSPSC 26121629

Conductors 2

Gauge 14

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch