Multiple MCSTL162SOLREDWGFA1000RL Type FPLP, Alum Flex, 16-2 Solid, Red

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL162SOLREDWGFA1000RL
  • Rexel Part Number:

    146207
  • UPC:

Fire Alarm Cable - Armored, Type FPLP, Aluminum Flex, 16 AWG, 2 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 1000 Foot Reel

$ 674.59 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCSTL162SOLREDWGFA1000RL

Rexel Part # 146207

UPC

UNSPSC 26121629

Conductors 2

Gauge 16

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch