Multiple MCSTL162SOLREDWGFA250CL Fire Alarm MC, 16/2, Solid, Steel Flex, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL162SOLREDWGFA250CL
  • Rexel Part Number:

    206635
  • UPC:

Type FPLP, Alum Flex, 16-2 Solid, Red

$ 674.59 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTL162SOLREDWGFA250CL

Rexel Part # 206635

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 16

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch