Multiple MCSTL182SOLREDWGFA250CL Fire Alarm MC, 18/2, Solid, Steel Flex, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL182SOLREDWGFA250CL
  • Rexel Part Number:

    146085
  • UPC:

Fire Alarm MC, 18/2, Solid, Steel Flex, 250'

$ 702.56 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTL182SOLREDWGFA250CL

Rexel Part # 146085

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 18

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch