Specified Tech EZD22 Pathway, Fire Rated, 9" Thickness, 1.5" Square, 2" Round Opening

  • Mfr/Brand Name:

    Specified Tech
  • Mfr Number:

    EZD22
  • Rexel Part Number:

    182902
  • UPC:

    730573000229

Fire-Rated EZ Pathway Device Kit, 22 Series, Dimensions: 1.5" x 1.5" x 10.5", Protection: Up to 4 Hours, Color: Orange, Includes: Pathway, (2) Wallplates.

$ 113.69 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Specified Tech

Mfr Part # EZD22

Rexel Part # 182902

UPC 730573000229

UNSPSC 39121328

Color Orange

Family / Style Series 22

Length 10.5 in

Mounting Wall

Product Height 1.5 in

Product Width 1.5 in

Range 4 hour

Type Fire Stop

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch