Specified Tech EZDP33FWS Fire Rated EZ Pathway Device Full Kit

  • Mfr/Brand Name:

    Specified Tech
  • Mfr Number:

    EZDP33FWS
  • Rexel Part Number:

    175693
  • UPC:

    730573000342

Fire-Rated EZ Pathway Device Kit, 33 Series, Dimensions: 3" x 3" x 10.5", Protection: Up to 4 Hours, Includes: Pathway, (2) Wall Plates, Gaskets, Screws, Labels.

$ 228.91 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Specified Tech

Mfr Part # EZDP33FWS

Rexel Part # 175693

UPC 730573000342

UNSPSC 39121328

Color Orange

Type Fire Stop

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch