Specified Tech SSB24 Red Fire Barrier Pillow - LxWxD: 2"x 4"x 9"

  • Mfr/Brand Name:

    Specified Tech
  • Mfr Number:

    SSB24
  • Rexel Part Number:

    276488
  • UPC:

    730573062401

Fire Barrier Pillow, Intumescent, Dimensions: 2" x 4" x 9", Protection: Up to 4 Hours, Self Contained, Color: Red.

$ 12.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Specified Tech

Mfr Part # SSB24

Rexel Part # 276488

UPC 730573062401

UNSPSC 46191503

Color Red

Length 9 in

Product Height 2 in

Product Width 4 in

Type Fire Stop

Place your Will Call order by clicking the cart button next to the appropriate Branch