Greenlee FTS438-65BP Fish Tape with Winder Case, 65'

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    FTS438-65BP
  • Rexel Part Number:

    58310
  • UPC:

    783310127291

65' Fish Tape with 8-1/2" Winder Case. Diameter: 1/8", Thickness: .060", Capacity: 1/8" and 1/4", Maximum Design Strength: 400lbs, Weight: 2 lbs, Material: Steel

$ 42.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # FTS438-65BP

Rexel Part # 58310

UPC 783310127291

UNSPSC 27113101

Diameter 1/8 in

Length 65 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch