Ideal 31-061 Fish Tape with Leader, 100'

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    31-061
  • Rexel Part Number:

    48286
  • UPC:

    783250310616

100' Fish Tape with Leader, Tuff-Grip™ S-Class, Material: Fiberglass, Diameter: 3/16", Tensile Strength: 500 lbs, Speed-Grip

$ 163.18 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 31-061

Rexel Part # 48286

UPC 783250310616

UNSPSC 27113101

Diameter 3/16 in

Length 100 ft

Material Fiberglass

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch