Greenlee 542-250 250' Fish Tape with Reel Stand

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    542-250
  • Rexel Part Number:

    176517
  • UPC:

    783310357476

250' Fish Tape with Reel Stand, Diameter: 3/16", Maximum Design Strength: 300 lbs, Weight: 17 lbs, Material: Fiberglass

$ 763.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 542-250

Rexel Part # 176517

UPC 783310357476

UNSPSC 27113101

Diameter 3/16 in

Length 250 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch