Greenlee FTF540-50 Fish Tape with Winder Case, 50'

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    FTF540-50
  • Rexel Part Number:

    153206
  • UPC:

    783310127178

50' Fish Tape with Winder Case, MagnumPro, Diameter: 3/16", Maximum Design Strength: 400 lbs, Weight: 1.8 lbs, Material: Fiberglass

$ 125.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # FTF540-50

Rexel Part # 153206

UPC 783310127178

UNSPSC 27113101

Diameter 3/16 in

Length 50 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch