Greenlee FTN536-50 Fish Tape with Winder Case, 50'

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    FTN536-50
  • Rexel Part Number:

    140311
  • UPC:

    783310127154

50' Fish Tape with Winder Case, Diameter: 3/16", Capacity: 250 lbs, Weight: 2 lbs, Material: Nylon

$ 91.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # FTN536-50

Rexel Part # 140311

UPC 783310127154

UNSPSC 27113101

Diameter 3/16 in

Length 50 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch