Ideal 31-004 Replacement Fish Tape, Formed Hook, 50 Foot, Steel

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    31-004
  • Rexel Part Number:

    201340
  • UPC:

    783250310043

Replacement Fish Tape, Formed Hook, 50 Foot, Tape End: Formed Hook, Width: 1/8 Inch, Material: Carbon Steel.

$ 24.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 31-004

Rexel Part # 201340

UPC 783250310043

UNSPSC 27113101

Diameter 1/8 in

Length 50 ft

Material Carbon Steel

Size 1/8 in

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch