Ideal 31-033 Fish Tape in Case, Hand Winder, Formed Hook, 50 Foot, Steel

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    31-033
  • Rexel Part Number:

    48630
  • UPC:

    783250310333

50' Fish Tape with Formed Hook, Blued-Steel Tuff-Grip Pro, Width: 1/8", Thickness: .06", Case Diameter: 9", Material: Steel

$ 49.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 31-033

Rexel Part # 48630

UPC 783250310333

UNSPSC 27113101

Diameter 1/8 in

Length 50 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch