Ideal 31-050 Replacement Fish Tape, Formed Hook, 100 Foot, Steel

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    31-050
  • Rexel Part Number:

    91090
  • UPC:

    783250310500

100' Fish Tape, Blued-Steel, Width: 1/4", Thickness: 06", Tape End: Formed Hook; Material: Carbon Steel

$ 62.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 31-050

Rexel Part # 91090

UPC 783250310500

UNSPSC 27113101

Diameter 1/4 in

Length 100 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch