Ideal 31-055 Fish Tape, 60'

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    31-055
  • Rexel Part Number:

    91086
  • UPC:

    783250310555

60' Fish Tape, Tuff-Grip Pro, Diameter: 1/8", Thickness: .06", Case Diameter: 12", End Type: Formed Hook, Tensile Strength: 2100 lbs

$ 62.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 31-055

Rexel Part # 91086

UPC 783250310555

UNSPSC 27113101

Diameter 1/8 in

Length 60 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch