Greenlee FTFS439-100 100' Fish Tape

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    FTFS439-100
  • Rexel Part Number:

    3395
  • UPC:

    783310127147

100' Fish Tape, MagnumPro, Width: 3/16", Weight: 8.9", Tensile Strength: 500 lbs, Material: Steel

$ 188.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # FTFS439-100

Rexel Part # 3395

UPC 783310127147

UNSPSC 27113101

Diameter 3/16 in

Length 100 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch