Greenlee FTS438DL-150 150' Fish Tape with Leader

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    FTS438DL-150
  • Rexel Part Number:

    259601
  • UPC:

    783310262992

150' Fish Tape, SmartMARK Laser Etched with SpeedFlex Leader, Diameter: 1/8", Material: Steel

$ 75.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # FTS438DL-150

Rexel Part # 259601

UPC 783310262992

UNSPSC 27113101

Diameter 1/8 in

Length 150 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch