Greenlee FTS438DL-250 Fish Tape with Leader, 250'

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    FTS438DL-250
  • Rexel Part Number:

    259609
  • UPC:

    783310263012

250' Fish Tape, SmartMARK Laser Etched with SpeedFlex Leader, Diameter: 1/8", Material: Steel

$ 94.47 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # FTS438DL-250

Rexel Part # 259609

UPC 783310263012

UNSPSC 27113101

Diameter 1/8 in

Length 250 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch