Greenlee FTS438W-100 100' Fish Tape with Case

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    FTS438W-100
  • Rexel Part Number:

    111910
  • UPC:

    783310127109

100' Fish Tape with Case, Diameter: 1/4", Thickness: .060", Material: Steel

$ 94.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # FTS438W-100

Rexel Part # 111910

UPC 783310127109

UNSPSC 27113101

Diameter 1/4 in

Length 100 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch