Greenlee RS438-125 125' Fish Tape

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    RS438-125
  • Rexel Part Number:

    228824
  • UPC:

    783310124702

125' Fish Tape Without Winder Case, Diameter: 1/8", Thickness: 0.060", Material: Steel

$ 47.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # RS438-125

Rexel Part # 228824

UPC 783310124702

UNSPSC 27113101

Diameter 1/8 in

Length 125 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch