Greenlee S438W-200 200' Fish Tape

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    S438W-200
  • Rexel Part Number:

    218245
  • UPC:

    783310124764

200' Fish Tape Without Winder Case, Diameter: 1/4", Thickness: 0.060", Material: Steel

$ 122.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # S438W-200

Rexel Part # 218245

UPC 783310124764

UNSPSC 27113101

Diameter 1/4 in

Length 200 ft

Type Fish Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch