Cooper B-Line 6A1245HB24 Horizontal Bend, 45 Degree, 24" Radius, 12" Wide, 6" High, Aluminum

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    6A1245HB24
  • Rexel Part Number:

    493859
  • UPC:

Horizontal Bend, Series 2,3,4&5, 5" NEMA / 6" Height, 45 Deg., 12" Width, 24" Radius, Aluminum

$ 99.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 6A1245HB24

Rexel Part # 493859

UPC

UNSPSC 39131705

Material Aluminum

Product Height 6 in

Product Width 12 in

Type Horizontal Bend

Place your Will Call order by clicking the cart button next to the appropriate Branch