Cooper B-Line 4A-12-90HB24 Cable Tray 90° Horizontal Bend, 24" Radius, 12" Wide, 4" High, Aluminum

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    4A-12-90HB24
  • Rexel Part Number:

    76424
  • UPC:

    78101115412

Cable Tray 90° Horizontal Bend, 24" Radius, 12" Wide, 4" High, Aluminum

$ 132.30 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 4A-12-90HB24

Rexel Part # 76424

UPC 78101115412

UNSPSC 39131705

Material Aluminum

Product Depth 4 in

Product Width 12 in

Type 90° Horizontal Bend

Place your Will Call order by clicking the cart button next to the appropriate Branch