Cooper B-Line 6A-24-90HB12 Cable Tray 90° Horizontal Bend, 12" Radius, 24" Wide, 6" High, Aluminum

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    6A-24-90HB12
  • Rexel Part Number:

    289693
  • UPC:

    78101120945

Cable Tray 90° Horizontal Bend, 12" Radius, 24" Wide, 6" High, Aluminum

$ 149.21 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 6A-24-90HB12

Rexel Part # 289693

UPC 78101120945

UNSPSC 39131705

Material Aluminum

Product Depth 6 in

Product Width 24 in

Type 90° Horizontal Bend

Place your Will Call order by clicking the cart button next to the appropriate Branch