Cooper B-Line 6A1290HB24 Cable Tray 90° Horizontal Bend, 24" Radius, 12" W, 6" H, Aluminum

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    6A1290HB24
  • Rexel Part Number:

    389402
  • UPC:

Cable Tray 90° Horizontal Bend, 24" Radius, 12" Wide, 6" High, Aluminum

$ 252.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 6A1290HB24

Rexel Part # 389402

UPC

UNSPSC 39131705

Material Aluminum

Product Depth 6 in

Product Width 12 in

Type 90° Horizontal Bend

Place your Will Call order by clicking the cart button next to the appropriate Branch