Cablofil EZT90EZ Cable Tray Junction Kit, 90 Degree, Carbon Steel

  • Mfr/Brand Name:

    Cablofil
  • Mfr Number:

    EZT90EZ
  • Rexel Part Number:

    160545
  • UPC:

    800388008694

Cable Tray Fitting, 90º Junction Kit. Material: Carbon Steel. Finish: Electroplated Zinc. Includes: (1) Hardware for (1) Tee (2) 90º Bends.

$ 22.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cablofil

Mfr Part # EZT90EZ

Rexel Part # 160545

UPC 800388008694

UNSPSC 39131705

Color Metallic

Material Steel

Type Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch