Cooper B-Line 4A-12-HT12 Cable Tray Horizontal Tee, 12" Width, 12" Radius, 4" Deep, Aluminum

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    4A-12-HT12
  • Rexel Part Number:

    76253
  • UPC:

    78101115420

Cable Tray Horizontal Tee, 12" Width, 12" Radius, 4" Deep, Aluminum

$ 225.23 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 4A-12-HT12

Rexel Part # 76253

UPC 78101115420

UNSPSC 39131705

Color Metallic

Material Aluminum

Product Depth 4 in

Product Width 12 in

Type Horizontal Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch