Cooper B-Line 6A-24-HT24 Cable Tray Horizontal Tee, 24" Width, 24" Radius, 6" Deep, Aluminum

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    6A-24-HT24
  • Rexel Part Number:

    214505
  • UPC:

    78101120959

Cable Tray Horizontal Tee, 24" Width, 24" Radius, 6" Deep, Aluminum

$ 450.45 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 6A-24-HT24

Rexel Part # 214505

UPC 78101120959

UNSPSC 39131705

Color Metallic

Material Aluminum

Product Depth 6 in

Product Width 24 in

Type Horizontal Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch