Cablofil FASU100PG Universal Fitting

  • Mfr/Brand Name:

    Cablofil
  • Mfr Number:

    FASU100PG
  • Rexel Part Number:

    313703
  • UPC:

    800388003149

Cable Tray Fitting, Universal Fitting, Width: 4", Height: 3.5". Material: Carbon Steel. Finish: Pre-Galvanized Steel.

$ 6.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cablofil

Mfr Part # FASU100PG

Rexel Part # 313703

UPC 800388003149

UNSPSC 39131705

Color Metallic

Material Steel

Product Height 3 1/2 in

Product Width 4 in

Type Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch