Allen-Bradley 802T-W1H Lever Arm, 19mm Nylon Roller, 25.4mm Width, Non-Adjustable

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802T-W1H
  • Rexel Part Number:

    70979
  • UPC:

    78118016359

Lever Arm, 19 mm Nylon Roller, 25.4 mm Width, Non-Adjustable, Roller on Front

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802T-W1H

Rexel Part # 70979

UPC 78118016359

UNSPSC 39121533

Diameter 19 mm

Family / Style 802T

Material Nylon

Product Width 25.4 mm

Type Lever

Place your Will Call order by clicking the cart button next to the appropriate Branch