Allen-Bradley 802T-W1N Lever Arm, 19mm Steel Roller, 19mm Width, Non-Adjustable

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802T-W1N
  • Rexel Part Number:

    21119
  • UPC:

    66207281779

Lever Arm, 19 mm Steel Roller, 19 mm Width, Non-Adjustable, Roller on Front

$ 34.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802T-W1N

Rexel Part # 21119

UPC 66207281779

UNSPSC 39122221

Diameter 19 mm

Family / Style 802T

Material Steel

Mounting Front

Product Width 19 mm

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch