Eaton E50KL25 Limit Switch Operator, Offset Inboard Roller, Stainless Steel

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50KL25
  • Rexel Part Number:

    64702
  • UPC:

    782113308944

Limit Switch Operator, Roller, Offset Inboard, 1.50 Inches (38.1 mm) Long With 0.32 Inches (8.1 mm) Wide Metal Roller

$ 19.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50KL25

Rexel Part # 64702

UPC 782113308944

UNSPSC 39121509

Family / Style E50

Length 1 1/2 in

Material Metal

Mounting Device

Product Width 0.32 in

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch