Eaton E50KL33 Limit Switch Operator, Eye Bolt, 1.5" Long, Zinc Plated Steel

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50KL33
  • Rexel Part Number:

    263629
  • UPC:

    786685017235

Limit Switch Operator, Eye Bolt, 1.5 Inch Long, Zinc Plated Steel, 0.375 ID Eye

$ 25.16 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50KL33

Rexel Part # 263629

UPC 786685017235

UNSPSC 39121509

Family / Style E50

Length 1 1/2 in

Material Steel

Mounting Device

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch