Eaton E50KL355 Limit Switch, Roller Lever, 1.5" Length, .75" Diameter, Metal

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50KL355
  • Rexel Part Number:

    86338
  • UPC:

    782113297880

Limit Switch Operator, Roller, Standard Type, 1.50 inches (38.1 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller.

$ 18.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50KL355

Rexel Part # 86338

UPC 782113297880

UNSPSC 39121509

Diameter 0.75 in

Family / Style E50

Length 1 1/2 in

Material Metal

Mounting Device

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch