Eaton E50KL548 Limit Switch, Roller Lever, 3" Length, .75"Diameter, Nylatron

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50KL548
  • Rexel Part Number:

    263636
  • UPC:

    782113300719

Limit Switch Operator, Roller, Standard Type, 3.00 inches (76.2 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller.

$ 31.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50KL548

Rexel Part # 263636

UPC 782113300719

UNSPSC 39121509

Diameter 0.75 in

Family / Style E50

Length 3 in

Material Nylatron

Mounting Device

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch