Micro Switch GLZ51B Limit Switch, Side Roller Arm, Lever, Stainless Steel, .75" Dia.

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    GLZ51B
  • Rexel Part Number:

    616510
  • UPC:

    78454931705

Limit Switch, Side Roller Arm, Lever, Stainless Steel, .75 Inch Diamter, .25 Inch Width, 1.5 Inch Radius, for 4613 Series Devices

$ 12.00 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # GLZ51B

Rexel Part # 616510

UPC 78454931705

UNSPSC 39121500

Diameter 0.750 in

Family / Style GLZ

Material Stainless

Mounting Panel

Product Width .25 in

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch