Micro Switch LSZ51D Limit Switch, Roller Lever, 1.5" Length, .75" Diameter, Steel

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    LSZ51D
  • Rexel Part Number:

    63479
  • UPC:

    78454931110

Limit Switch Operator, Roller, Standard Type, 1.50 Inch (38.1 mm) Long, with 0.32 Inch (8.1 mm) Wide by 0.75 Inch (19mm) Diameter Steel Roller, Back Mount

$ 13.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # LSZ51D

Rexel Part # 63479

UPC 78454931110

UNSPSC 39121509

Diameter 0.75 in

Family / Style LSZ

Length 1 1/2 in

Material Steel

Mounting Back

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch