Square D 9007BA11 Limit Switch, Roller Lever, 1.38" Length, .75" Diameter, Steel

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007BA11
  • Rexel Part Number:

    67337
  • UPC:

    78590187023

Limit Switch Operator, Roller, Standard Type, 1.38 Inch Long, with 0.32 Inch Wide by 0.75 Inch Diameter Steel Roller, Front Mount

$ 17.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007BA11

Rexel Part # 67337

UPC 78590187023

UNSPSC 39122213

Diameter 0.75 in

Family / Style 9007

Length 1.38 in

Material Steel

Mounting Front

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch