Square D 9007CA1 Limit Switch, Lever Arm, Operator, Fixed Steel Roller, 2" Length

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007CA1
  • Rexel Part Number:

    72730
  • UPC:

    78590179432

Limit Switch, Lever Arm, Operator, Fixed Steel Roller, 2 Inch Length, 5/8 Inch Diameter, 1/4 Inch Width

$ 29.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007CA1

Rexel Part # 72730

UPC 78590179432

UNSPSC 39122213

Diameter 5/8 in

Family / Style 9007

Length 2 in

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch