Square D 9007EA1 Limit Switch, Operator Arm, Roller Lever, 3" Length, 5/8" Diameter

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007EA1
  • Rexel Part Number:

    72697
  • UPC:

    78590179442

Limit Switch, Operator Arm, Iron Roller Lever, 3 Inch, Length, 5/8 Inch, Diameter

$ 29.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007EA1

Rexel Part # 72697

UPC 78590179442

UNSPSC 39121509

Diameter 5/8 in

Family / Style 9007

Length 3 in

Material Iron

Mounting Device

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch