Square D 9007KA1 Limit Switch, Roller Lever, 2" Length, 0.44" Offset, .63" Diameter

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007KA1
  • Rexel Part Number:

    72689
  • UPC:

    78590181492

Limit Switch, Fixed Roller Lever, 2 Inch Length, 0.44 Inch Offset, Steel, 0.63 Inch Diameter, 0.25 Inch Width

$ 29.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007KA1

Rexel Part # 72689

UPC 78590181492

UNSPSC 39122213

Diameter 0.63 in

Family / Style 9007

Length 2 in

Material Steel

Product Width 0.25 in

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch