Cree Lighting UR2-24-36L-35K-S-FD LED Upgrade Kit, 2', 36W, 120-277V

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    UR2-24-36L-35K-S-FD
  • Rexel Part Number:

    598054
  • UPC:

    81004802454

LED Upgrade Kit, 2 foot, 36 Watt, 120-277 Volt, 3500K, 80 CRI, Lumens: 3600, Step Dimming to 50%

$ 110.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # UR2-24-36L-35K-S-FD

Rexel Part # 598054

UPC 81004802454

UNSPSC 39112102

Color Rendering Index (CRI) 80

Color Temperature 3500 (Warm White)

Length 24 in

Lumens 3600

Type Retrofit Kit

Volts AC 120

Wattage 36

Place your Will Call order by clicking the cart button next to the appropriate Branch