Cooper B-Line BKB25-063-120K KWIKWIRE

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BKB25-063-120K
  • Rexel Part Number:

    446066
  • UPC:

    78205167331

KwikWire Bolt Termination Kit, Thread Size: 1/4 in - 20, Wire Rope Diameter: 1/16 in, Length: 120 inch

$ 7.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BKB25-063-120K

Rexel Part # 446066

UPC 78205167331

UNSPSC 31151505

Length 120 in

Material Steel

Type Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch