Cooper B-Line BKYT12-063-120K KWIKWIRE

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BKYT12-063-120K
  • Rexel Part Number:

    448305
  • UPC:

    78205168960

KwikWire 'Y' Style Toggle Termination Kit, Leg Length: 12 inch, Wire Rope Diameter: 1/16 in, Length: 120 in.

$ 6.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BKYT12-063-120K

Rexel Part # 448305

UPC 78205168960

UNSPSC 31151505

Length 120 in

Material Steel

Type Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch