Cooper B-Line BKYT18-063-120K KWIKWIRE

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BKYT18-063-120K
  • Rexel Part Number:

    447997
  • UPC:

    78205167359

KwikWire 'Y' Style Toggle Termination Kit, Leg Length: 18 inch, Wire Rope Diameter: 1/16 in, Length: 120 in.

$ 8.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BKYT18-063-120K

Rexel Part # 447997

UPC 78205167359

UNSPSC 31151505

Length 120 in

Material Steel

Type Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch