Erico Caddy SLK15L1T Speed Link With Toggle, Length: 3.3', Diameter: 1.5mm, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    SLK15L1T
  • Rexel Part Number:

    832233
  • UPC:

    782856801528

Speed Link With Toggle, Length: 3.3 Feet, Diameter: 1.5mm, Material/Finish: Steel/Electro-Galvanized

$ 676.48 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # SLK15L1T

Rexel Part # 832233

UPC 782856801528

UNSPSC 31151705

Diameter 1.5mm

Length 3.3 ft

Material Steel

Type Speed Link

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch