Erico Caddy SLK2YH500L2R2 Speed Link With "Y" Hook, Length: 6.6", Diameter: 2mm, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    SLK2YH500L2R2
  • Rexel Part Number:

    737381
  • UPC:

    782856851257

Speed Link With "Y" Hook, Length: 6.6 Inch, Diameter: 2mm, Material/Finish: Steel/Electro-Galvanized

$ 2,987.33 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # SLK2YH500L2R2

Rexel Part # 737381

UPC 782856851257

UNSPSC 31151705

Diameter 2mm

Length 6.6 ft

Material Steel

Type Speed Link

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch