Allen-Bradley 1494V-L2 Disconnect, Door Hardware Kit, Type 12, Top and Bottom

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1494V-L2
  • Rexel Part Number:

    9604
  • UPC:

    78118016405

Disconnect, Door Hardware Kit, Type 12, Top and Bottom, Enclosure Height 40 - 60 Inch

$ 54.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1494V-L2

Rexel Part # 9604

UPC 78118016405

UNSPSC 39121533

Family / Style 1494V

IP/NEMA Rating 12

Type Hardware Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch