Eaton C361H3 Type C361 Flange Mounted Disconnect Switch Handle

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C361H3
  • Rexel Part Number:

    339462
  • UPC:

    782113566481

Disconnect Switch, Handle Only, Right Hand, Flange Mount, 6 Inch Length, NEMA 1 or 12

$ 103.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C361H3

Rexel Part # 339462

UPC 782113566481

UNSPSC 39122221

Family / Style C361

IP/NEMA Rating 1

Length 6 in

Mounting Flange

Type Disconnect Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch